G12 3/8 inch 12 V ratchet wrench RW1207-3
RTCHSCRDRIV-CORDL-G12-(RW1207-3)-3/8IN
Art.-no. 5700120730
EAN 4068362448195
Register now and access more than 6,000 products
- Compact design measuring just 257 mm in total length, for excellent manoeuvrability and ease of use.
- Slim and ergonomic design that's ideal for confined spaces.
- Achieves up to 40 Nm tightening torque in power wrench mode.
- Angled and compact head for safe and reliable use even in the most recessed spots.
- The built-in LED light brightly illuminates the work area, ensuring high visibility even in dark places.
- Equipped with a forward-reverse switching lever for smooth operation.
Set contents (Part No. 5700120730)
- Main unit × 1 pc
- 2.5 Ah battery × 1 pc
- Charger × 1 pc
- Storage bag × 1 pc
Datasheets(X)
Make sure to read the attached instruction manual before use.
Weight of machine without rechargeable battery | 0.72 kg |