Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Floor mats for Volvo

Volvo floor mat, single side coated
FTWELLPROT-VOLVO-PAPER-SHEET-53X42CM

Art.-no. 9501008700

EAN 4065233083516

Individual price display after login
Floor mats for Volvo

Art.-no. 9501008700

Individual price display after login
Quantity
PU
x 300 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Floor mats with a coating on one side
  • 420 mm × 530 mm

  • 86.5 g/m²

  • Back side (floor surface) coating

  • Moisture resistant

  • 300 sheets

  • Colour: White
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

53 x 42 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information