Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Façade membrane STAMISOL EXTREME Color

Façade membrane STAMISOL EXTREME Color
FCNGSHT-STAMISOL-RAL3020-26X2,5M-65SM

Art.-no. 0681001194

EAN 4053479276380

Individual price display after login
Façade membrane STAMISOL EXTREME Color

Art.-no. 0681001194

Individual price display after login
Quantity
PU
x 65 m2

Exclusively for trade customers

Register now and access more than 10,000 products

Façade membrane in different colours for aesthetic sealing of openwork façades with a very high number of joints and very large clear joint widths

Maximum freedom of design due to a wide colour spectrum and a high proportion of openings


  • Stamisol Extreme Color: up to 70 % open joints and clear joint width up to 100 mm.

  • Stamisol Extreme Color HI-FR (flame retardant, building material class B-s2,d0): up to 50 % open joints and clear joint width up to 100 mm.


Robust and durable


  • Lasting resistance to UV radiation, heat and moisture

  • Resistant to driving rain and breathable

  • Mechanical resistance and surface stability in strong winds

  • Increased fire protection with the Stamisol Extreme Color HI-FR version (800 g/m2, building material class B-s2,d0)


Aesthetic improvement


  • Can be harmoniously combined with open façade cladding

  • Gives the façade more contrast and depth and offers great potential for creative design


Efficient heat insulation


  • Outer insulation enhances comfort and boosts the building's energy balance

  • Protects insulation from water and wind

  • Prevents condensation hazards
Notice

The design must meet the "recognised codes of practice".


Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Sealing jointed façades

  • Sealing glass façades and transparent façades

  • Fitted directly on the heat insulation

Design

Without self-adhesive strips

Coating weight per m²

445 g

Length of roll

26 m

Roll width

2.5 m

Area

65 m²

Number of rolls per pallet

25 PCS

Material

Polyester fleece

Min./max. temperature resistance

-40 to 80 °C

Thickness

0.8 mm

Suitable for makeshift roofing/makeshift coverage

24 Month

Ultraviolet resistance

Permanent

Colour

Red

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501

Air layer thickness equivalent to water-vapour diffusion/conditions

0.05 m / in accordance with DIN EN 12572 C

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

280 N

Resistance to tear propagation (transverse)

280 N

Longitudinal tensile force per 50 mm

380 N

Transverse tensile force per 50 mm

380 N

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
STAMCOLL AS adhesive and sealant

ADH-ROOFSHT-(STAMCOLL-AS)-310ML

For bonding Stamisol overlaps and connecting to roofs and façades
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information