Façade membrane STAMISOL ADVANCED FA POP 2 TAPE
Façade membrane STAMISOL ADVANCED FA POP
FCNGSHT-STAMISOL-FA-POP-2T-LEMON
Art.-no. 0681001175
EAN 4056807493688
Register now and access more than 10,000 products
- Highly resistant to UV radiation, heat and moisture
- Provides walls with lasting protection from water and wind
- Breathable, prevents the risks of condensation and aids heat insulation
- Gives open façade cladding more contrast and depth
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
Datasheets(X)
- For all types of substructures (wood, metal etc.)
- Can be bonded to any substrate material
- For curtain-wall and open façades
- Fitted directly on the heat insulation
- Can be bonded to any substrate material
Design | With self-adhesive strips |
Coating weight per m² | 290 g |
Length of roll | 26 m |
Roll width | 2.5 m |
Area | 65 m² |
Number of rolls per pallet | 40 PCS |
Material | Polyester fleece |
Min./max. temperature resistance | -40 to 100 °C |
Thickness | 0.5 mm |
Suitable for makeshift roofing/makeshift coverage | 12 Month |
Ultraviolet resistance | Permanent |
Colour | Lemon yellow |
Building material class/conditions | B-s2, d0 - Of low flammability / in accordance with DIN EN 13501 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.05 m / in accordance with DIN EN 12572 C |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 200 N |
Resistance to tear propagation (transverse) | 180 N |
Longitudinal tensile force per 50 mm | 280 N |
Transverse tensile force per 50 mm | 280 N |
| Assignment of façade membranes/adhesive tapes | |||||
| Type designation façade membrane | Colour | Art. no. façade membrane | Type designation adhesive tape | Colour | Art. no. adhesive tape |
| Stamisol FA 2Tape, black | 0681 001 153 | Adhesive tape Stamisol, black | 0992 712 153 | ||
| Stamisol FA POP 2Tape, ivory | 0681 001 174 | Adhesive tape, Stamisol, ivory | 0992 712 174 | ||
| Stamisol FA POP 2Tape, lemon yellow | 0681 001 175 | Adhesive tape, Stamisol, lemon yellow | 0992 712 175 | ||
| Stamisol FA POP 2Tape red/dark red | 0681 001 176 | Adhesive tape, Stamisol, red/dark red | 0992 712 176 | ||
| Stamisol FA POP 2Tape, green | 0681 001 177 | Adhesive tape, Stamisol, green | 0992 712 177 | ||
| Stamisol FA POP 2Tape, blue | 0681 001 178 | Adhesive tape, Stamisol, blue | 0992 712 178 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!