Fabric coat
Fabric coat
TEXTIL-WATPRFINGSPR-300ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Contents | 300 l |
Container | Spray bottle |
Colour | Transparent |
Chemical basis | Alcohol |
Density/conditions | 0.80 g/cm³ / at 25°C |
Shelf life from production | 2 Years |