Fabric coat SP-9205
Fabric coat SP-9205
CLNR-VEH-IN-FABRIC-COATE-200ML
Art.-no. 9501017381
EAN 4099618444418
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Contents | 200 ml |
Container | Plastic bottle |
Colour | Whitish |
Chemical basis | Water |
Density/conditions | 1.0 g/cm³ / at 20°C |
Shelf life from production | 24 Month |