Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

FOLDING SERVICE CART

Assembly trolley plastic folding
ASMBYTRLY-75KG-670X430X840MM-FOLDING

Art.-no. 0962450004
EAN 4065746269292

Prices for customers after login
FOLDING SERVICE CART

Art.-no. 0962450004

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

The portable collapsible service cart is great for the garage, office and workshop that bringing you convenience. .
  • Features a secure locking mechanism to secure the safety while stored.


  • The ergonomic design includes 3 collapsible shelves designed to offer the plenty of storage space.


  • Fast operation to fold the cart down to 21cm width to store away easily.


  • Unique metal center handle for locking and portability at the same time.


  • The durable and lightweight aluminum frame features 25kg capacity per shelf


  • Walls on all four sides to stop items from sliding off the cart.


  • Four 3” casters contribute smooth moving and stable stop by two brake-casters.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaBasic load-bearing capacity and versatile. It can be used in various occasions for easy placement and convenient access, such as offices, warehouses, restaurants, hotels, schools, homes, outdoor parties

Drawer design

Without drawers

Width x depth x height (external dimension)

67 x 43 x 84 cm

Colour

Black

Load capacity

75 kg

Roll diameter

7.6 cm

Number of rolls

4 PCS

Material

Steel / plastic

Surface

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information