Expanding nut, type S
Expanding nut with rounded anchor
EXPNDNUT-TOYOTA-GREY
Art.-no.
0501130043
EAN 4058794285338
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening sheet metal with ST screw
Product information
Datasheets(X)
![]() | |
Suitable for screw | Diameter 5.0 mm |
Min./max. drill hole diameter | 13.20-13.20 mm |
Min./max. attachment thickness | 11.20-11.20 mm |
Head diameter (A) | 16.00 mm |
Length below head (C) | 18.50 mm |
Overall height (B) | 19.00 mm |
Colour | Grey |
Material | PA - Polyamide |
Suitable for vehicle manufacturer | Lexus, Toyota |
Corresponds to original spare part number | 9018906224 |
Installation location | Universal, Bodywork |