Expanding nut, type 1 suitable for round holes
Expanding nut with closed thread section
EXPNDNUT-TOYOTA-BLACK
Art.-no.
0501130003
EAN 4058794285161
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening sheet metal with ST screw
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Product information
Datasheets(X)
Application area
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 4.9 mm |
Min./max. drill hole diameter | 8.70-8.70 mm |
Min./max. attachment thickness | 3.50-3.80 mm |
Length below head | 10.50 mm |
Overall height (B) | 11.00 mm |
Colour | Black |
Suitable for vehicle manufacturer | Lexus, Toyota |
Corresponds to original spare part number | 9018906211 |
Installation location | Bodywork |