Expanding nut, type 1 suitable for round holes
Expanding nut with closed thread section
EXPNDNUT-DATSUN-WHITE-HDD12,0
Art.-no.
0500788037
EAN 4058794458565
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening sheet metal with ST screw
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Product information
Datasheets(X)
Application area
For fastening sheet metal with screws.
![]() | |
Min./max. drill hole diameter | 9-9 mm |
Min./max. attachment thickness | 5-5 mm |
Min./max. length (A) | 7.8-7.8 mm |
Overall height (B) | 9 mm |
Min./max. width (C) | 7.9-7.9 mm |
Colour | Neutral |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | 0128100022 |
Installation location | Universal, Bodywork |