Expanding nut rounded from below
Expanding nut with rounded anchor
EXPNDNUT-TOYOTA-90189-06048
Art.-no. 0501400152
EAN 4046777657234
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening sheet metal with ST screw
Product information
Datasheets(X)
![]() | |
Suitable for screw | Diameter 4.0 mm |
Head diameter (A) | 12 mm |
Length below head (C) | 11 mm |
Colour | Natural |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota, Lexus |
Corresponds to original spare part number | 90189-06048 |
Installation location | Bodywork |
