Expanding nut rounded from below
Expanding nut with rounded anchor
EXPNDNUT-TOYO-INSUCLIP-BNNT-9018906157
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening sheet metal with ST screw
Product information
Datasheets(X)
![]() | |
Suitable for screw | #12, Diameter 5.5 mm |
Head diameter (A) | 20 mm |
Length below head (C) | 23 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 90189-06157 |
Installation location | Bodywork |
