Expanding nut rounded from below
Expanding nut with rounded anchor
EXPNDNUT-NISSAN-SCRGRM-76881-JG00A
Art.-no. 05006490
EAN 4058794353242
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening sheet metal with ST screw
Product information
Datasheets(X)
![]() | |
Head diameter (A) | 16 mm |
Length below head (C) | 12 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | 76881-JG00A |
Installation location | Bodywork |
