Expanding nut
Expanding nut, others
EXPNDR-NUT-TOYOTA-90467-10186
Art.-no. 0501130201
EAN 4061975254313
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 8-8 mm |
Min./max. attachment thickness | 14-14 mm |
Min./max. length | 16-16 mm |
Min./max. width | 16.8-16.8 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 90467-10186 |