Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Engine oils Triathlon® Universal HD 15W-40

Engine oil TRIATHLON Universal HD SAE 15W-40
ENGOIL-(UNIVERSAL HD)-15W40-20LTR

Art.-no. 0897115415

EAN 4056807910789

Individual price display after login
Engine oils Triathlon® Universal HD 15W-40

Art.-no. 0897115415

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Year-round, multi-purpose engine oil which is suitable for efficient lubrication in a mixed vehicle fleet. Due to the combination of selected agents and mineral base oils, this product is suitable for use in both diesel and petrol engines

Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


  • High level of product safety

  • Broad manufacturer approvals


With Triathlon® Oils, only high quality first raffinates and raw materials are used


Fulfills the major specifications of automobile manufacturers



Universal HD 15W-40


  • Year-round, multi-purpose engine oil which is suitable for efficient lubrication in a mixed vehicle fleet.

  • Due to the combination of selected agents and mineral base oils, this product is suitable for use in both diesel and petrol engines
Notice

Performance class/Approval


  • API SF/CD
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Used as a universal oil for petrol and diesel engines with and without turbo charging.

Contents

20 l

Type of oil

Mineral

Viscosity grade

15W-40

Approved for engine oils

API SF

Shelf life from production

60 Month

Density

0.88 g/cm³

Density conditions

at 20°C, DIN 51757

Min. flashing point

224 °C

Pour point

-28 °C

Shelf life from production/conditions

60 Month / at 20°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information