Engine interior cleaner
ADD-ENGOIL-(ENGCLNR-957)-200ML
Art.-no. 9501016512
EAN 4099618363641
Register now and access more than 6,000 products
- Free of volatile organic compounds (VOCs) and solvents
- Contains low-viscosity detergents to deliver outstanding cleaning results
- Removes oil sludge deposits from the engine oil system
- Protects the engine from being damaged as a result of blocked oil channels and bore holes
- Contains additives to lubricate components during the cleaning process
- Does not contain any chlorine, phosphates, nitrates or heavy metals
- Can be disposed of with the used oil
Datasheets(X)
- For oil sludge deposits
- For compression loss in the area of the piston rings
- For knocking hydraulic valve lifters
- When changing oil to ensure that the new engine oil is not contaminated with any remaining used oil
Add cleaner to engine oil before each oil change. The oil must not drop below the minimum level. Allow the engine to run at idle speed for a maximum of 20 minutes with the vehicle at a standstill. Then change the oil and filter immediately afterwards.
Contents | 200 ml |
Colour | Yellow-brown |
Smell/fragrance | Solvent-like |
Chemical basis | Oil |
Shelf life from production | 4 Years |
Density | 0.8425 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!