EX620-6/15 15 mm orbit electric double-action polisher
Random orbital polisher EX620-5/15 ShineMate
EC-POLMA-EL-15MM-(EX620-5/15)-
Art.-no. 9501020216
EAN 4099618835674
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
A double-action polisher that combines safety with high polishing ability
- High-output, high-quality motor ensures excellent polishing capabilities.
- Rotation speed can be adjusted using the variable dial.
- The motor can maintain a constant speed even under load, allowing for stable operation.
- Even if the switch is turned all at once, the rotation speed increases gradually, ensuring safe usage.
NoticeRead the instruction manual before use.
- Orbit size: 15 mm
- Carrier plate: 123 mm (5 inches)
- Pad size: 150 mm (6 inches)
- Input power: 800 W (1,200 W max)
- Free speed: 3,000-5,800/min
- Net weight: 2.6 kg
- Base plate screws: M8
- Accessories: Backing plate, hex wrench, carbon brush
Product information
Datasheets(X)
Application areaFor polishing and buffing of automotive and other surfaces
InstructionsRefer to the instruction manual for details.
Nominal voltage | 100 V |
Frequency | 60 Hz |
Power input | 800 W |
Min./max. idle speed | 3000-5800 1/min |
Max. polishing element diameter | 180 mm |
Thread type x spindle-thread diameter | M8 |
Weight of machine | 2.6 kg |
Cable length | 5 m |