Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

EGR pressure cup spray gun

AGR pressure cup spray gun 19310 TUNAP
19310-EGR-PRESSURE-CUP-SPRAY-GUN

Art.-no. GT00400345

EAN 4065746467742

Individual price display after login
EGR pressure cup spray gun

Art.-no. GT00400345

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Special pressure cup spray gun for use with the 925 EGR System Cleaner. The HD-PE pressure cup ensures the safe use of cleaning chemicals. With the 5 mm EGR probe specially developed for this application, soiling can even be reached in difficult component geometries.
  • Ensures optimum foam output (XFoam technology)

  • HD-PE pressure cup for safe use of cleaning chemicals

  • Incl. 5 mm EGR probe

  • Rated for max. 6 bar inlet pressure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For cleaning larger components in the intake and exhaust gas system.
Instructions

Refer to Service Information SI 925.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information