EB210K cordless rotary polisher
MA-CORDL-SET-ROTRY-POLR-EB210K
Art.-no. 9501020224
EAN 4099618836343
Register now and access more than 6,000 products
- Quick-change replaceable head.
- Multi-function polisher that can be used as both a double or single polisher.
- Cordless for increased work efficiency.
- Various shaped buffs make it possible to handle detailed work.
- Rotary: 700-1,800 RPM
- DA: 3,000-8,000 OPM
- Backing plates: 1.25, 2, 2.5, 3
- Battery capacity: 2.5 Ah
- Charging time: 50 minutes
- Working time: 40-50 minutes (depending on torque/speed)
- Polisher size: 231 × 57 × 61 mm
- Brush: Brushless
- Speed: 6 speed
Datasheets(X)
Number of pieces in assortment/set | 45 PCS |