Double open-end wrench
Double open-end wrench, others
DBOPNENDSPN-(S2-1618)-WS16X18-SPE
Art.-no. 1971201618
EAN 4062856364183
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Width across flats | 16 x 18 mm |
Length (L) | 188 mm |
Thickness of jaw (a) | 8 mm |
External dimension of wrench head (b1) | 33.5 mm |
External dimension of wrench head 2 (b2) | 38 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |