Double open-end wrench
Double open-end wrench, others
DBOPNENDSPN-(S2-1417)-WS14X17-SPE
Art.-no. 1971201417
EAN 4062856364121
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Width across flats | 14 x 17 mm |
Length (L) | 173 mm |
Thickness of jaw (a) | 7 mm |
External dimension of wrench head (b1) | 29.5 mm |
External dimension of wrench head 2 (b2) | 36 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |