Double open-end wrench
DBOPNENDSPN-(S2-1315)-WS13X15-SPE
Art.-no. 1971201315
EAN 4062856364114
Register now and access more than 6,000 products
Datasheets(X)
Width across flats | 13 x 15 mm |
Length (L) | 164 mm |
Thickness of jaw (a) | 7 mm |
External dimension of wrench head (b1) | 27.5 mm |
External dimension of wrench head 2 (b2) | 31.5 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |