Double open-end wrench
DBOPNENDSPN-(S2-1214)-WS12X14-SPE
Art.-no. 1971201214
EAN 4062856364107
Register now and access more than 6,000 products
Datasheets(X)
Width across flats | 12 x 14 mm |
Length (L) | 157 mm |
Thickness of jaw (a) | 6.5 mm |
External dimension of wrench head (b1) | 25.5 mm |
External dimension of wrench head 2 (b2) | 29.5 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |