Double open-end wrench
DBOPNENDSPN-(S2-0810)-WS8X10-SPEC
Art.-no. 1971200810
EAN 4062856364138
Register now and access more than 6,000 products
Datasheets(X)
Width across flats | 8 x 10 mm |
Length (L) | 122 mm |
Thickness of jaw (a) | 4.5 mm |
External dimension of wrench head (b1) | 17.5 mm |
External dimension of wrench head 2 (b2) | 21.5 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |