Double box-end wrench
Double box-end wrench, others
DBRGSPN-OFFSET-(M5-1921)-19X21-SPEC
Art.-no. 1971101921
EAN 4062856307371
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Width across flats | 19 mm |
Length (L) | 309 mm |
Ring thickness (a1) | 12 mm |
Ring thickness 2 (a2) | 13 mm |
External diameter of ring (d1) | 28 mm |
External diameter of ring 2 (d2) | 31 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |