Double box-end wrench
Double box-end wrench, others
DBRGSPN-OFFSET-(M5-1618)-16X18-SPEC
Art.-no.
1971101618
EAN 4062856307364
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Width across flats | 16 x 18 mm |
Length (L) | 265 mm |
Ring thickness (a1) | 10.5 mm |
Ring thickness 2 (a2) | 11.5 mm |
External diameter of ring (d1) | 24 mm |
External diameter of ring 2 (d2) | 27 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |