Double box-end wrench
DBRGSPN-OFFSET-(M5-1315)-13X15-SPEC
Art.-no. 1971101315
EAN 4062856307432
Register now and access more than 6,000 products
Datasheets(X)
Width across flats | 13 x 15 mm |
Length (L) | 236 mm |
Ring thickness (a1) | 8.5 mm |
Ring thickness 2 (a2) | 10 mm |
External diameter of ring (d1) | 19.5 mm |
External diameter of ring 2 (d2) | 23 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |