Double box-end wrench
Double box-end wrench, others
DBRGSPN-OFFSET-(M5-1214)-12X14-SPEC
Art.-no. 1971101214
EAN 4062856307333
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Width across flats | 12 x 14 mm |
Length (L) | 226 mm |
Ring thickness (a1) | 7.5 mm |
Ring thickness 2 (a2) | 9.5 mm |
External diameter of ring (d1) | 18.5 mm |
External diameter of ring 2 (d2) | 21 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |