Double box-end wrench
DBRGSPN-OFFSET-(M5-1012)-10X12-SPEC
Art.-no. 1971101012
EAN 4062856307449
Register now and access more than 6,000 products
Datasheets(X)
Width across flats | 10 x 12 mm |
Length (L) | 207 mm |
Ring thickness (a1) | 6.5 mm |
Ring thickness 2 (a2) | 7.5 mm |
External diameter of ring (d1) | 16 mm |
External diameter of ring 2 (d2) | 18.5 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |