Double box-end wrench
Double box-end wrench, others
DBRGSPN-OFFSET-(M5-0810)-8X10-SPEC
Art.-no. 1971100810
EAN 4062856307340
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Width across flats | 8 x 10 mm |
Length (L) | 179 mm |
Ring thickness (a1) | 5.5 mm |
Ring thickness 2 (a2) | 6.5 mm |
External diameter of ring (d1) | 13 mm |
External diameter of ring 2 (d2) | 16 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |