Door seal clip Type S
Door seal clip, type S
TRMSTPL-PLA-TOYOTA-STR-12150
Art.-no. 0501130140
EAN 4058794185720
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Length of head (A) | 15 mm |
Width of head (B) | 5 mm |
Length below head (C) | 11 mm |
Colour | White |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota, Lexus, Honda |
Corresponds to original spare part number | 67867-12150 |
Corresponds to original spare part number 2 | 91563-SCV-003 |