Cover plug
Cover plug, others
COVPLG-BROWN-MR572500
Art.-no. 05006315
EAN 4056807675268
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Head diameter (A) | 18 mm |
Head height (B) | 2.6 mm |
Length below head (C) | 11 mm |
Colour | Brown |
Material | Plastic |
Corresponds to original spare part number | MR572500 |
Type of vehicle | Passenger car |