Corner angle with fabric
Mesh corner angle
MSHCRNANGL-8X12CM-L2,5M
Art.-no.
0519520012
EAN 4056807241012
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
For reinforcement of external 90° corners in ETICS
High tear resistance due to the fabric fully integrated into the profile.
Product information
Datasheets(X)
Material of profile | PVC-U, impact resistant |
Side dimension of profile | 21 x 21 mm |
Ultraviolet resistance | Yes |
Resistance against | Weather |
Building material class | E - Normally inflammable |
Material of mesh | Fibre glass |
Side dimension of fabric | 8 x 12 cm |
Mesh size | 4 x 4 mm |
Fabric weight per m2 | 160 g |
Fabric type | ETICS fabric |
Number of profiles | 50 PCS |
Length | 2.5 m |