Cordless drill driver RK12136 12V
DRLDRIV-CORDL-(RK12136)-12V
Art.-no. 5701121362
EAN 4068362714665
Register now and access more than 6,000 products
Datasheets(X)
Nominal voltage | 12 V/DC |
Min./max. drill chuck span width | 1.5-10 mm |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 5.0 Ah |
Max. drilling diameter in steel | 10 mm |
Length | 154.3 mm |
Height | 195.4 mm |
Weight of machine with rechargeable battery | 1.26 kg |