Cooling System Sealant 142 TUNAP
Cooling System Sealant 142 TUNAP
SEAL-A/C-142-500ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Contents | 500 ml |
Weight of content | 500 g |
Chemical basis | Water |
Colour | Light grey (bright grey) |
Density | 1.005 g/cm³ |
Shelf life from production | 720 d |