Clamps and clips for trims
Plastic trim moulding clip
MP-DATSUN/MAZDA/NISSAN-HDLMPFASTENING
Art.-no. 05001961
EAN 4058794288209
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening emblems and trims
Product information
Datasheets(X)
Application area
- For fastening emblems
- For fastening trims
![]() | |
Width of head | 25 mm |
Length of head | 38 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | 26398-2Y001 |
Installation location | Bodywork |
