Clamps and clips for trims
Plastic trim moulding clip
IN-COVER-CLP-TOYOTA-7549460010
Art.-no. 0501400281
EAN 4056807441467
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening emblems and trims
Product information
Datasheets(X)
Application area
- For fastening emblems
- For fastening trims
![]() | |
Width of head | 12.9 mm |
Length of head | 28.3 mm |
Colour | Maroon |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 75494-60010 |
Installation location | Bodywork |
