Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Car shampoo

Car shampoo
CLNR-BIODG-GRN-CAR-SHMP-10LTR

Art.-no. 08930210

EAN 4099618770333

Individual price display after login
Car shampoo

Art.-no. 08930210

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

For gentle, complete cleaning of vehicles
  • Suitable for manual washing or in pressure washers

  • Gentle on the skin and environmentally friendly

  • Fast-separating in waste water in accordance with Austrian Ecological Standard OENORM Test B 5105

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Removes all kinds of dirt from vehicle paintwork, chrome, rubber, vinyl, plastic etc.

Instructions

Add 10 ml car shampoo to 15-20 l of warm water. Pre-rinse the vehicle. Shampoo the vehicle with a sponge and then rinse off with clean water. For optimum results, dry with a chamois.

Contents

10 l

Product weight (per item)

10.200 kg

Container

Carton

Chemical basis

Water

Colour

Light yellow transparent, Clear

Density/conditions

1 g/cm³ / at 20°C

Mixing ratio

1:1 - 1:10

Min./max. processing temperature

0 to 100 °C

Shelf life from production/conditions

2 Years / storage in a dry place protected from light, 5°C to 40°C

Phosphate-free

Yes

Bio-degradable

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information