C 6.3 bit hexagon socket (1/4 inch) Hexagon socket bit C 6.3 (1/4") REDSTRIPE
BIT-HEXSKT-1/4IN-WS5-L25MM
Register now and access more than 6,000 products
High Rust Resistance
Black passivation surface finish
High Durability
Made from high grade S2 steel
Precise control
Non-magnetic, no risk to electronics
Fast Identification
Easy type and size identification
Precise and tight fit
Low gauge clearance
Robust bit for a variety of applications
The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters
One bit for hand and power tools
- The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the shank ensure that the bit is held securely in the tool
Datasheets(X)
Tip size | 5 mm |
Tip type | For hexagon socket |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |