Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Bit RW 1/4 shank 13

Bit RW 1/4 shank 13
BIT-RW30-LUMYELL-1/4IN-SHNK13-L50MM

Art.-no. 0614171030

EAN 4068362118593

Individual price display after login
Bit RW 1/4 shank 13

Art.-no. 0614171030

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Hexagon socket

Tip size

RW30

Tip type

RW

Length

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information