Battery pack G12 12 V/5.0 Ah
TLBTRY-(F.B1225LA G12)-12V-2,5AH
Art.-no. 5700122500
EAN 4068362131264
Register now and access more than 6,000 products
Datasheets(X)
Nominal voltage | 12 V/DC |
Rechargeable battery/battery capacity | 2.5 Ah |
Product weight (per item) | 0.170 kg |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |