Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Battery pack B6029LB 60V/2.5 Ah

Battery pack B6029LB 60V/2.5 Ah
TLBTRY-BRUSHLESS-(B6029LB)-60V-2.5AH

Art.-no. 5700602925

EAN 4068362131257

Individual price display after login
Battery pack B6029LB 60V/2.5 Ah

Art.-no. 5700602925

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

60 V/DC

Rechargeable battery/battery capacity

2.5 Ah

Product weight (per item)

0.960 kg

RoHS-compliant

Yes

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information