Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Basic cleaner S

Basic cleaner S
CLNR-WNDWADH-BASE-500ML

Art.-no. 08900246

EAN 4053479795898

Individual price display after login
Basic cleaner S

Art.-no. 08900246

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Deep cleaner for dirty vehicle windows before using replacement glazing

Ingredients that erode minerals


  • Good cleaning properties

  • Reliable and safe pre-cleaning

  • Does not scratch glass surface

  • Activation of adhesive area for improved adhesion


Simple, user-friendly system


  • Special dispensing cap for optimum amount to apply

  • Self-cleaning

  • No lengthy activation times

  • Deep cleaner with no aggressive solvents


Visual checks


The light colouring makes it easy to identify which area has already been cleaned.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Reliable at removing contamination and dirt on glass and ceramic silkscreen edges on vehicle windows. Impurities are reliably and safely removed on all glass grades.

Instructions

Shake the bottle well before use. Apply basic cleaner S on a clean sponge or lint-free cloth and thoroughly clean the glass and ceramic silkscreen edge by making a circular motion. Remove excess cleaner and loosened dirt thoroughly with a clean cloth. Dried-on cleaner can be removed with a damp cloth. Clean the window thoroughly with Würth active cleaner.

Contents

500 ml

Colour

Milky white

Smell/fragrance

Odourless

pH value

2.5

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pressing sponge

CLNSPNG-SQUARE-130X80MM

For gentle cleaning of all surfaces
x 10 pcs
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information