Backpack
RPET-BACKPACK-BLK-RFW
Art.-no. 0WAG003428
EAN 4099618107351
Register now and access more than 6,000 products
- 500D PVC tarpaulin, rigid and water-resistant
- Two way zipper for bag pocket, convenient to open and close
- Ergonomic shoulder strap design, length is adjustable
- Big space to hold your ipad, laptop, wallet, cosmetic, umbrella, phone and other items
Datasheets(X)
Gross weight | 600 g |
Width | 140 mm |
Length | 280 mm |
Height | 450 mm |