Aquair alcohol-free disinfectant spray and air freshener
BACREM-A/C-AQUAIR-ALCFREE-300ML
Register now and access more than 6,000 products
- Antibacterial components derived from natural amino acids provide reliable antibacterial properties.
- The active ingredients bind to odour-causing matter to eliminate odours at their source.
- Proven antiviral properties against various viruses, including COVID-19.
- Alcohol-free, meaning it does not have an unpleasant smell like most solvents do.
- This antibacterial agent is kind to your body as well as the environment, as it does not use chlorine-based disinfectants.
- In case of contact with eyes, rinse with water.
- Do not use on water-sensitive textiles or electrical cords.
- Do not spray directly on foods.
Datasheets(X)
- Spray directly on areas where you are concerned about odours or that you want to disinfect.
- When using on hands, spray and then wipe off with a clean cloth.
- Use within 2 years if unopened and within 6 months once opened.
Density | 1.02 g/cm³ |
Density conditions | at 20°C |
Colour | Transparent |
Contents | 300 cm³ |
Weight of content | 300 g |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity, no exposure to direct sunlight |