Applicator Sponge
APPLSPNG-WHITE
Art.-no. 9501017222
EAN 4068362090646
Register now and access more than 6,000 products
Datasheets(X)
Material | Porous and abrasive foam |
Colour | Two-coloured |
Length x width x height | 10 x 6.5 x 3 cm |
Length | 10 cm |
Width | 6.5 cm |
Height | 3 cm |