Airtight grommet WÜTOP
SLEV-FLAT-(D72-90MM)
Art.-no. 0681116072
EAN 4068362046384
Register now and access more than 6,000 products
A wide range of dimensions and designs for each installation line
- Cable sleeves (1-way, 2-way and 6-way versions)
- Pipe flashing (1-way and 6-way versions)
- Flexible sleeves for pipes in inclined roofs ≤45°
- Extremely strong, solvent-free adhesive with excellent resistance to ageing
- Tapered sealed connecting pieces with a long, flexible grommet provide strain relief and optimally compensate for component movements
- Guaranteed airtight seal according to DIN 4108-7, OVE guideline R7 and German Buildings Energy Act (GEG 2020) for maximum safety with blower door tests
- Highly tear-resistant base material protects against damage
The WÜTOP airtight grommet is ideal for bonding on WÜTOP non-breathable and breathable membranes, WÜTOP vapour retarders, barriers and WÜTOP façade membranes and has been tested on these films. For this reason, we recommend using these WÜTOP films to achieve optimum results.
The substrate must be dry and free from grease, chips and dust. Porous and absorbent substrates, such as concrete, plaster, soft particle boards etc. must be pretreated with EURASOL Primer Plus or primer spray.
The grommet must be selected according to the duct dimensions to ensure permanent airtightness and strain relief.
The grommets are talc-powdered ex works. In the case of insufficient sliding properties, please use the talcum powder sachet included and apply to the inner grommet or cable.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Permanent sealing of openings with WÜTOP non-breathable and breathable membranes, WÜTOP vapour retarders and vapour barriers, WÜTOP façade membranes, as well as masonry, concrete, steel, wood fibre and OSB boards indoors and outdoors.
Pull cuff over the pipe. Pull off the protective film. Press the adhesive collar on firmly using press-on roller or plastic spatula. Folds and kinks should be avoided or rolled out carefully.