Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Air conditioning cleaning agent and antibacterial deodoriser set

Air conditioning cleaning agent set 2 pcs
CLNAGNT-A/C-SET-2PCS

Art.-no. 0988017978

EAN 4065746754194

Individual price display after login
Air conditioning cleaning agent and antibacterial deodoriser set

Art.-no. 0988017978

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Set containing air conditioning cleaning agent × 1 and antibacterial deodoriser × 1
0988017978 Air conditioning cleaning agent and antibacterial deodoriser set


  • 0893764002 A/C PRO evaporator cleaning agent 250 ml × 1

  • 0893764003 A/C PRO evaporator antibacterial deodoriser 250 ml × 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1.000 g

Air conditioning cleaning agent and antibacterial deodoriser set including:
1 x
Air conditioning evaporator cleaner Step2_Clean

CLNAGNT-A/C-EVAPORATOR-CLNR-250ML

Description:
CLNAGNT-A/C-EVAPORATOR-CLNR-250ML
Unique formula to make the evaporator aluminum radiant bright
Quantity: 1 x
1 x
Air conditioning evaporator purify Step3_purify spray

CLNAGNT-A/C EVAPORATOR-PURIFY-250ML

Description:
CLNAGNT-A/C EVAPORATOR-PURIFY-250ML
Fast-acting and cleaning performance
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information