Agricultural Heating Mat
HEATMAT-NOWDEN-1-306
Art.-no. 9501024380
EAN 4068362339370
Register now and access more than 6,000 products
Datasheets(X)
Surface (30) | Polyethylene |
Length (40) | 180 cm |
Width (50) | 90 cm |
Thickness (60) | 5 mm |
Length x width x thickness (70) | 1800 x 900 x 5 mm |
Cable length (80) | 3 m |
Power input (90) | 150 W |
Product weight (per item) (100) | 2.200 kg |
Plug type (120) | A, 0 - not applicable |