ASSY®plus A2 patio screw Vintage
ASSYplus terrace A2 bronze PT c/s head AW
SCR-TERRACE-DBIT-MPK-A2-ANTIQ-5,5X70/33
Register now and access more than 10,000 products
For precise fastening of patio boards. Drill tip allows many types of wood to be processed without pre-drilling. The patio screws are made of A2 stainless steel and are colour-matched to the wood look. They are ideally suited for patio and façade construction outdoors.
Precise positioning and no rupturing
Precise positioning of the screw is no problem at all thanks to the centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent troublesome splitting or rupturing of the wood.
Easy and clean countersinking
The small countersinking head can be countersunk very easily and cleanly thanks to its small diameter. Under-head milling pockets pick up protruding chips. However, with tropical hardwood, countersinking of the surface is recommended, as these types of wood have very short chips.
Extremely strong
The grooved shaft provides for additional screw strength as austenitic stainless steel (A2/A4) cannot be hardened. This virtually eliminates the possibility of the screw tearing off.
AW drive for optimum guidance and transmission of force
Thanks to the AW drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
Screwing down hardwood patio boards
Preliminary tests are required for hardwood. Pre-drilling of the wood may be necessary depending on the density and moisture level of the wood. It is recommended that the processing device be operated at a low speed.
When using these screws, the ETA-11/0190 specifications must be observed.
Datasheets(X)
Nominal diameter (d) | 5.5 mm |
Length (l) | 70 mm |
Thread length (lg) (lg) | 33 mm |
Screw-thread length with drill tip (b) (b) | 37.5 mm |
Head type | Raised countersunk head |
Head details | Milling pockets |
Head diameter (dh) | 7.7 mm |
Head height (k) | 3.4 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Design | With shaft |
Thread form | Single start thread |
Core diameter | 3.6 mm |
Shape of tip | Drilling tip |
Material | Stainless steel A2 |
Surface | Bronze |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Wood |
Area of application | Façades |
Additional accessory | Countersink with depth stop |
Product weight (per item) | 6.944 g |
RoHS-compliant | Yes |